Beli harga polish di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Sonax Car Polish & War Color Nano Pro (Pengkilap/Pelindung Mobil)
    Mulai

    Rp219.900

    Sonax Car Polish & War Color Nano Pro (Pengkilap/Pelindung Mobil)
    Deskripsi:
    Sonax Polish & War Color Nano Pro Black. Semir warna dengan kandungan wax carnouba alami. Cocok untuk semua cat standard dan metalik. Pigmen warnanya menutupi goresan kecil, memberikan warna cat yang kuat dan glossy,memberikan perlindungan yang bertahan sampai berbulan-bulan. Membersihkan, memoles dan melindungi dalam satu kali langkah penggunaan. Cocok untuk kendaraan berwarna hitam.
  2. Autosol Metal Polish (Poles Logam)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp12.900

    Autosol Metal Polish (Poles Logam)
    Deskripsi:
    Cream khusus untuk membersihkan dan mengkilapkan berbagai benda dari logam, perak, kuningan, perunggu, chrom, alumunium, nikel, dll.Benefit:-Efektif melindungi dan mencegah logam dari karat maupun korosi.-Praktis dan Tidak berbau.-Kualitas terjamin dan harga kompetitf.
  3. Kenmaster Polishing Pad (Bantalan Pemoles / Polishing Pad)
    Mulai

    Rp8.900

  4. Maxell Sliontec Aluminum Adhesive Tape 8160, With Gloss
    59%
    Mulai

    Rp289.900

    Maxell Sliontec Aluminum Adhesive Tape 8160, With Gloss
    Deskripsi:
    Usage:For repairing refrigerating containers, for air conditioning ducts / heat insulation sealing joints.
    atribut:
    • Color: Silver
    • Base Material: Aluminium Foil
    • Tape Length (m): 50
    • Tape Thickness (mm): 0.1
    • Adhesive: Acrylic
    • Base Material Thickness (mm): 0.05
    • Adhesive Power (N/10mm): 5.3
    • Tensile Strength (N/10mm): 33.3
  5. Schneider Electric Acti 9 iPRI
    Mulai

    Rp5.799.900

    Schneider Electric Acti 9 iPRI
    Deskripsi:
    SPDs for digital networks.
    atribut:
    • Ambient Air Temperature (°C ): (40)-85 (for storage)
    • Surge Arrester Type: Signal Protection
  6. OMRON Special Purpose Relays with Latching Lever (Relai Khusus)
    Rating:
    20% of 100
    (1)
    Mulai

    Rp119.900

    OMRON Special Purpose Relays with Latching Lever (Relai Khusus)
    Deskripsi:
    Special Purpose Relays with Latching Lever, Built-in mechanical indicator, 2 Poles, DPDT, Coil Ratings 220 VAC
    atribut:
    • Contact Rated Control Capacity (V-A): AC250-10/DC30-10 (A contact), AC250-5/DC30-5 (B contact) (resistive load)
    • Maximum Allowable Contact Current (A): 10
    • Maximum Allowable Contact Voltage (V): AC250/DC250
    • Protection Class: Comes in a case
    • Terminal Shape: plug-in terminal
    • types: power relay
  7. OMRON General Purpose Relay Standard Type LY4 (Relai Serbaguna)
    Mulai

    Rp129.900

    OMRON General Purpose Relay Standard Type LY4 (Relai Serbaguna)
    Deskripsi:
    General Purpose Relays, Standard type, Plug-in terminal, 4 Poles, Coil Ratings 100 VDC / 110 VDC
    atribut:
    • Ambient Humidity (%RH): 5 to 85
    • CR Circuit: Nothing
    • Classification: Standard form
    • Contact Configuration: 4c
    • Contact Form: single
    • Contact Rated Control Capacity (V-A): AC110-10/DC24-10, AC250-10 (resistive load)
    • Contact Resistance (miliΩ): 50 or less Based on DC5V 1A voltage drop method.
    • Electrical Durability: 200,000 times or more (rated load switching frequency 1800 times/h)
    • Failure Rate P Level (V-mA): DC5-10 (reference value: when opening/closing frequency is 120 times/min)
    • Impact Resistance Durability (m/s²): 1000
    • Indicator Light: Nothing
    • Inductive Load (V-A): DC24-5 (cosΦ=0.4, L/R=7ms)
    • Insulation Resistance (MΩ): 100 or more Measure the same points as in the withstand voltage section using a 500V DC insulation resistance meter.
    • Maximum Allowable Contact Current (A): 10
    • Maximum Allowable Contact Voltage (V): AC250/DC125
    • Maximum Opening/Closing Frequency (times/hour): 18000 (mechanical)
    • Maximum Switching Frequency (times/hour): 1800
    • Maximum Value of Contact Current (A): Resistive load/10, inductive load/10
    • Maximum Value of Contact Voltage (V): DC125
    • Mechanical Durability: More than 100 million times (opening/closing frequency 18,000 times/h)
    • Mounting Shape: Standard type
    • Number of Poles: 4
    • Number of pins (pins): 14
    • Operating Ambient Temperature (°C): -25 to 40 (no freezing or condensation) -25 to 55℃ when current is 4A or less
    • Operating Time (ms) : 25 or less (when rated operating voltage is applied, contact bounce not included. Ambient temperature condition +23℃)
    • Operating Voltage (%): 80 or less
    • Power Consumption (VA/W): Approximately 1.5
    • Protection Class: Comes in a case
    • Rated Current (A): 10
    • Recovery Time (ms): 25 or less, when the rated operating voltage is applied, not including contact bounce.
    • Resistive Load (V-A): DC24-10
    • Return Voltage: More than 10
    • Shape: LY4
    • Shock Resistance Malfunction (m/s): 200
    • Terminal Shape: plug-in terminal
    • Vibration Resistance (Durability): 10~55~10Hz Single amplitude 0.5mm (double amplitude 1.0mm)
    • Vibration Resistance (Malfunction): 10~55~10Hz Single amplitude 0.5mm (double amplitude 1.0mm)
    • With or Without Diode: Nothing
    • Withstand Voltage (V/minute): Between coil and contacts: AC2000 50/60Hz, between contacts of different polarity: AC2000 50/60Hz, between contacts of the same polarity: AC1000 50/60Hz
    • types: Control panel relay
  8. OMRON General Purpose Relay Standard Type LY2 (Relai Serbaguna)
    Mulai

    Rp74.900

    OMRON General Purpose Relay Standard Type LY2 (Relai Serbaguna)
    Deskripsi:
    General Purpose Relay, Standard type, Plug-in terminal, 2 Poles, Coil Ratings 100 VAC/110 VAC
  9. OMRON General Purpose Relays, Standard type (MY4)
    Mulai

    Rp67.900

    OMRON General Purpose Relays, Standard type (MY4)
    Deskripsi:
    General Purpose Relays, Standard type, Plug-in terminal, 4 Poles, Coil Ratings 200 VAC / 200 VAC
  10. OMRON General Purpose Relays, Standard type (MY2)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp58.900

    OMRON General Purpose Relays, Standard type (MY2)
    Deskripsi:
    General Purpose Relays, Standard type, Plug-in terminal, 2 Poles, Coil Ratings 100 VAC / 110 VAC
  11. OMRON General Purpose Relays Built-in LED Indicator Type MY4N (Relai Serbaguna)
    Mulai

    Rp64.900

    OMRON General Purpose Relays Built-in LED Indicator Type MY4N (Relai Serbaguna)
    Deskripsi:
    General Purpose Relays, Built-in LED indicator type, Plug-in terminal, 4 Poles, Coil Ratings 24 VDC
Daftar Harga harga polish Terbaru October 2026
Sonax Car Polish & War Color Nano Pro (Pengkilap/Pelindung Mobil)Rp219.900
Autosol Metal Polish (Poles Logam)Rp12.900
Kenmaster Polishing Pad (Bantalan Pemoles / Polishing Pad)Rp8.900
Mollar Wool PolishRp55.900
CT Tongkat Pel Teleskopik (Mop Handle)Rp939.900
Maxell Sliontec Aluminum Adhesive Tape 8160, With GlossRp289.900
Schneider Electric Acti 9 iPRIRp5.799.900
OMRON Special Purpose Relays with Latching Lever (Relai Khusus)Rp119.900
OMRON General Purpose Relay Standard Type LY4 (Relai Serbaguna)Rp129.900
OMRON General Purpose Relay Standard Type LY2 (Relai Serbaguna)Rp74.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)